Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2273841

MPN #: TJ0922A

Tork Universal Jumbo Bath Tissue, 2-Ply, White, 3.6" x 1000 ft, 8.8" Dia, 12/Case - TJ0922A

Product Description
Tork Universal 2-ply Jumbo Tissue delivers quality, value and performance. Made from 100% recycled fibers with no added dyes or fragrances an environmental benefit, and a positive image builder. Rapid break-up capability is ideal for all plumbing systems. Universal core is designed to fit virtually all size jumbo tissue dispensers. Extra long lasting tissue means fewer changes, less maintenance and better control of paper waste. Designed to maximize performance and convenience while minimizing your overall costs. Smaller case cubes frees up about 40% more storage space vs. conventional rolls. Replaces TJ0922. ECOLOGO® Certified. Smaller case cubes free up about 40% more storage space vs. conventional rolls Tork bath tissue has rapid breakup, ideal for all plumbing systems

PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 ft
Width18-1/8 in
Height7-7/8
Weight20.4 lbs
Roll Length1000
Roll Diameter8-13/16 in
Diameter3-5/16
Core Size3.3 in

Product Details

TypeToilet Paper
For Use WithTork T22 dispensers: 56TR, 66TR
Style2 Ply
Size Type8.8"
DescriptionJumbo
Package Quantity12
Manufacturers Part NumberTJ0922A
BrandTork

Compliance & Certifications

CertificationsEcoLogo Certified