Tork® Advanced Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 1600 ft/Roll, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tork Advanced Jumbo Bath Tissue's high capacity provides fewer refills and reduces labor. Large size is pilfer proof, hard to conceal. Can't use at home. Reduced stub roll means less waste. Fewer cores and no wrappers leads to source reduction. Less storage space is needed. Rapid break-up capability is ideal for all plumbing systems. Made from 100% recycled fiber provides environmental benefits, and a positive image builder. Available in an Easy Handling Carry Box. Replaces 12021501 and 11020402. ECOLOGO® Certified. No wrappers reduces packaging waste . Tork bath tissue has rapid breakup, ideal for all plumbing systems Tork Easy Handling® Box – for easier carrying, opening and disposing of packaging
For use with: Tork® Dispensers 247549A, 554020A, 554028A
For use with: Tork® Dispensers 247549A, 554020A, 554028A
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1600' |
| Width | 3-1/2 in |
| Roll Diameter | 10 in |
Product Details
| Style | 2 Ply |
| Package Quantity | 6 |
| Description | Jumbo |
| Manufacturers Part Number | 12021502 |
| Brand | Tork |