FEI Jumbo Full-Round Bolster, 8.5"L x 25.6" Dia, Green
Write a Review
|
Questions & Answers (0)
Product Description
Jumbo full round multi-purpose bolster is especially useful with larger clients who need additional support. Convenient strap on one end. Available in a variety of colors.
PRICE
$105.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 8-1/2 in |
| Height | 8-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Massage Table Bolster |
| Package Quantity | 1 |
| Description | Jumbo Full-Round Bolster |
| Color | Green |
| Manufacturers Part Number | 31-2070G |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |