Tennsco® Jumbo Heavy Duty Storage Cabinet, 20 Gauge, 48"W x 24"D x 78"H, Black
|
Questions & Answers (0)
Product Description
48" wide cabinet provides 33% more storage space. Industrial box formed shelves have a 400 lb. load capacity. Integrated levelers compensate for uneven floors. Three point door locking mechanism for maximum security. Reinforced doors provide strength & durability. Built-in shelf support tabs secure shelves tightly to cabinet without clips or added parts, Heavy duty leaf hinges. 1 Year Limited Warranty.All Tennsco products are Proudly Made in the USA.
PRICE
$1,049.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Inside Width | 46 in |
| Inside Depth | 22-5/8 in |
| Inside Height | 76 in |
| Weight | 230 lbs |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | J2478SU-BLK |
| Brand | Tennsco |
| Type | Storage Cabinet |
| Shelf Capacity | 400 lbs |
| Color | Black |
| Series | Jumbo |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 1 yr |