Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dogipot

Model # :WBB3182572

MPN #: 1002HP-BLK-4

DOGIPOT® Junior Bag Dispenser with 400 Header Bags, Aluminium, Black

Product Description
The DOGIPOT® Junior Bag Dispensers come in both aluminium and poly models and provide customers with great versatility in the various locations they can be installed. These dog waste bag dispensers are the must-have tool for keeping dog-friendly areas clean.

Features:
  • H: 15-1/2" x W: 9-3/8" x D: 3-1/4"
  • 12-gauge, powder-coated, forest green aluminium
  • Weight: 7lbs
  • 400-bag capacity (includes four (4) 100 count Header Pak DOGIPOT® Smart litter pick up bags™)
  • Single opening hanging bag access slot
  • Front locking access panel
  • Two (2) keys, and mounting hardware


PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-3/8 in
Depth3-1/4 in
Height15-1/2 in
Weight7 lbs

Product Details

TypeDog Waste Bag Dispenser
ColorBlack
Bag TypeHeader Bags
Number of Bags Included400 Bags
MaterialAluminium
DescriptionJunior Bag Dispenser
Manufacturers Part Number1002HP-BLK-4
BrandDogipot

Warranty

Warranty5 yr