BarkPark™ Dog Walk - Natural (Green)
Write a Review
|
Questions & Answers (0)
Product Description
A Dog Park Equipment Essential The Dog Walk is the largest of the BarkPark™ equipment and is made up of three non-slip planks supported by inground-mounted posts. Dogs can walk or run up, across and down the planks based on their individual level of balance and confidence. Dog walks are contact obstacles typically used in agility training and the BarkPark™ Dog Walk is perfect for serious practice or everyday fun. The Natural color palette is a great blend into outdoor surroundings. The Dog Walk steel planks feature BarkPark's proprietary CanineCoat™, a thermoplastic coating that has been specially developed to provide superior slip-resistant traction for dog's paws. CanineCoat™ is a tough commercial coating that provides superior adhesion, UV protection, and resistance to vandalism and urine. All BarkPark equipment is designed for heavy-use, outdoor park settings. While the designs are based on popular agility obstacles, the equipment has been developed for use by dogs of all abilities and confidence levels. Made in the USA.
PRICE
$6,209.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 230-1/4 in |
| Width | 30 in |
| Height | 32 in |
| Weight | 360 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dog Park Activity |
| Description | Dog Walk |
| Color | Green |
| Manufacturers Part Number | PBARK-410N |
| Brand | BarkPark |
Warranty
| Warranty | 1 yr |