Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Safco

Model # :WBB3159366

MPN #: JN6024NFXTGLDSWT

Safco® Jurni Multi-Purpose Table with T-Legs & Glides, 60"L x 24"W x 29"H, Designer White

Product Description
The Jurni table collection can go anywhere - literally and figuratively. With a neutral aesthetic and extensive selection, Jurni tables create cohesively designed spaces. Where you take the Jurni, it's endless.

Features:
  • Accommodates diverse desk and office configurations
  • Laminate top has matching 3mm edge to create a seamless tabletop look
  • Silver, lightly textured legs and base are powder coated for a beautiful, long-lasting finish
  • Complements SAFCO® Commute, Medina™, and Arcozi chair collections
  • Tabletop Depth (inches): 24
  • Tabletop Thickness (inches): 1-1/8
  • Tabletop Width (inches): 60
  • Finished Product Weight (Lbs): 73


PRICE
$655.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height29 in
Weight73 lbs

Product Details

Assembly RequiredYes
TypeMulti-Purpose Table
Frame Color FamilySilver
SeriesJurni
Top Color FamilyWhite
DescriptionMulti-Purpose Table with T-Legs & Glides
Frame MaterialSteel
Leg TypeT-Leg
Manufacturers Part NumberJN6024NFXTGLDSWT
ShapeRectangle
Top MaterialLaminate
BrandSafco