x

Take 15% off your entire order!

Offer applied at checkout

+

Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon

Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon

Item #: WB942749

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Red
  • Gray
  • White

Yellow

Quantity

Customers Also Viewed

JUSTRITE® FLAMMABLE STORAGE CABINETS
Manual-Close Double - 60 Gal. Capacity - 2-Shelf

Justrite® flammable safety cabinets comply with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. Double walled 18-gauge all-welded steel with 1-1/2" insulating air space helps keep temperatures down. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this flammable cabinet can connect to an exhaust system. Safety cabinet has a 2"D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and features a SpillSlope design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.

Manual-Close Door will not close automatically.

  • WIDTH INCHES 34
  • DEPTH INCHES 34
  • HEIGHT INCHES 65
  • CAPACITY (12) 5 Gallon Cans
  • CAPACITY GALLONS 60
  • COLOR FINISH Yellow
  • ADJUSTABLE SHELVES 2
  • ASSEMBLY Assembled
  • BRAND Justrite
  • CONSTRUCTION Steel
  • DOOR QUANTITY 2
  • DOOR TYPE Manual Close
  • LOCK TYPE Keyed Alike
  • MANUFACTURERS PART NUMBER 896000
  • OPENINGS 3
  • SHELF CAPACITY LBS 350
  • SHELF QUANTITY 2
  • STYLE Standard
  • TYPE Flammable
  • WEIGHT LBS 387
  • APPROVAL/REGULATIONS OSHA, FM
  • LIMITED WARRANTY 10 Years
  • GAUGE 18
  • Approved by the Factory Mutual System.
  • Meets the approval of National Fire Protection Association flammable liquid code #30.
  • Listed by the Underwriters Laboratory.
  • Meets Occupational Safety and Health Administration requirement 1910.106.
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 19, 2019

    Justrite Flammable Cabinet
    Your review:
    This cabinet is a Great size for storing all my Techs Flammable Items safely
  • Reviewer: Anonymous

    Date: March 23, 2018

    cabinet
    Your review:
    These are very well built cabinets. We have several of them and they give years of good service.
  • Reviewer: Anonymous

    Date: January 20, 2015

    Great Experience
    Your review:
    Love our cabinet and the ordering process was excellent!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon

Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon

Item #: WB942749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon

    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon

    Price: $949.63

    Best Price: $784.98

    You Save: $164.65

    Proceed to Checkout
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Justrite Flammable Cabinet With Manual Close Double Door 60 Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant