Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB240823

MPN #: 7225120

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Product Description
JUSTRITE® SAFETY CANS
Standard Safety Can - 2-1/2 Gallon Capacity with 5/8" Hose
Handle flammable liquids safely and easily Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type II Filling Can has an independent rapid fill opening and a 9 flexible metal nozzle.
Stainless Steel Type 316 where high purity is crucial. Accepted container under CARB. Complies with OSHA and NFPA requirements. FM approved. Safety cans are UL & ULC listed. 10 Year Limited Warranty.

PRICE
$129.12

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleFilling Can
TypeType II
Capacity2.5 gal
MaterialGalvanized Steel
ColorRed
Manufacturers Part Number7225120
Can TypeFlammable Liquids
Faucet5/8" x 9" Hose
BrandJustrite

Warranty

Warranty10 yr