J.W. Winco Aluminum Cabinet U-Handle - 8.27" L x 1.02" Dia Tumbled
Write a Review
|
Questions & Answers (0)
Product Description
These Cabinet "U" handles are produced from profiled aluminum extrusion,with a smotth surface and of rigid design. The shape of this handle has good ergonomic features. When coated with powder coat epoxy resin, it's handability is further enhanced.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Height | 2.24 in |
| Thread Size | Silver in |
| Vertical Lifting Load | 674 lbs |
| Hole Center | 7.72 in |
| Diameter | 1.02 in |
| Mounting Distance | 7-3/4 in |
Product Details
| Type | Through Hole |
| Color | Silver |
| Country of Origin | Import |
| Material | Aluminum |
| Manufacturers Part Number | 26W196B80T |
| Brand | J.W. Winco |