J.W. Winco Plastic Cabinet U-Handle - 6.14"L x 1.06" Dia Black fits M8 or 5/16" Socket Cap Screw
Write a Review
|
Questions & Answers (0)
Product Description
The shape of this handle has good ergonomic features. The MFE series is the economical version of the MF series. Maximum heat resistance: 66°C (150°F).
PRICE
$5.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Height | 1.77 in |
| Thread Size | Black in |
| Handle Length | 5.2 in |
| Vertical Lifting Load | 287 lbs |
| Diameter | 1.06 in |
| Mounting Distance | 5-3/16 in |
Product Details
| Type | Through Hole |
| Color | Black |
| Country of Origin | Import |
| Material | Fiberglass Reinforced Polypropylene |
| Manufacturers Part Number | 6382110 |
| Brand | J.W. Winco |