Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2836511

MPN #: JT9-722155

JET® JWP-15BHH, 15" CS Planer with Helical Head

Product Description

The New JET 15" helical head planer quickly and quietly transforms rough lumber into smooth boards. This machine means business with a powerful 3 HP motor combined with a helical cutterhead housing 48 staggered carbide quick change knives. The innovative Precision Air Strut System (PASS™) provides consistent upward pressure on the cutterhead, reducing the chance of board snipe. The conveniently located two-speed gear box allows for quick and easy feed rate adjustments while removing up to 1/8-inch material with each pass for a smooth finish. A large Precision cast-iron table and infeed/outfeed tables make this planer a beautiful addition to the shop.

Features:
  • Innovative JET - Precision Air Strut System (PASS™) provides consistent upward pressure on the cutterhead, reducing the chance of board snipe
  • Helical Cutterhead houses 48 staggered carbide knives that are engineered to align themselves without any adjustment for a superior finish and quieter cut
  • Heavy-duty precision ground cast iron table and four post design provides maximum control and support when passing boards through planer.
  • Powerful 3-HP motor with v-belt transmission reduces vibration and running noise
  • Dual infeed speed control for 16fpm or 20fpm, maximizes cut efficiency
  • Maximum depth of cut 1/8", 6" cutting height and 15" width capacity
  • Large cast Iron precision ground infeed/outfeed tables provide support for large work pieces
  • Large hand wheel with positive gear drive easily moves the head to the desired board thickness
  • Magnetic Switch with green safety light illuminates when powered
  • 4" Dust Port hooks up to dust management system and helps keep shop clean


PRICE
$3,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Planing Length5-39/64 in
Table Size (L x W)46-1/2 X 15 in
Max Full Width Depth of Cut1/8 in
Max Cutting Depth1/8 in
Max Planing Width15 in
Feed Rate16/20 ft/min
Cutterhead Diameter2-5/8 in
Max Planing Thickness6 in
Dust Port Diameter4 in

Product Details

TypePlaner
Number of Knives or Inserts48
Dust Collection Mininum CFM Required600 CFM
Prewired Voltage230 V
Amperage15 A
Cuts per MinuteContinuous
StyleFloorstanding
Type of CutterheadHelical Inserts
Voltage230 V
Phase1
Manufacturers Part NumberJT9-722155
Motor Horsepower3 HP
Cutterhead Speed5200 rpm
BrandJET

Warranty

Warranty5 yr