K-Flex 6RXLO100058 6' Insul-Lock DS Pipe Insulation 1/2" ID x 1" Thick w/Overlap Tape
Write a Review
|
Questions & Answers (0)
Product Description
K-Flex 6RXLO100058 6' Insul-Lock DS Pipe Insulation 1/2" ID x 1" Thick w/Overlap Tape
INSUL-LOCK® DS (DoubleSeal) is a flexible closed-cell elastomeric insulation tube product used to conserve energy and prevent condensation on piping applications. It is pre-slit with a factory-applied pressure sensitive modified-acrylic adhesive with scrim reinforcement on the seam surface and a flexible PVC overlap tape with acrylic adhesive for doubled seam security. The system reduces installation time and costs, and ensures a strong, durable seal. The product's closed-cell structure creates exceptional thermal properties (k-value of 0.245 at 75F and wvt of 0.03 perm-in) that protect against moisture penetration in applications within a -70°F to +220°F temperature range.
INSUL-LOCK® DS (DoubleSeal) is a flexible closed-cell elastomeric insulation tube product used to conserve energy and prevent condensation on piping applications. It is pre-slit with a factory-applied pressure sensitive modified-acrylic adhesive with scrim reinforcement on the seam surface and a flexible PVC overlap tape with acrylic adhesive for doubled seam security. The system reduces installation time and costs, and ensures a strong, durable seal. The product's closed-cell structure creates exceptional thermal properties (k-value of 0.245 at 75F and wvt of 0.03 perm-in) that protect against moisture penetration in applications within a -70°F to +220°F temperature range.
PRICE
$405.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Wall Thickness | 1 in |
| Nominal Inside Diameter | 1/2 in |
Product Details
| Type | Double Seal With Core |
| Package Quantity | 18 |
| Color | Black |
| Manufacturers Part Number | 6RXLO100058 |
| Brand | K-Flex USA |