- 100 Sheets/Box; 5 Boxes of Kimtech W5 Dry Wipes/Case; 500 Sheets/Case; White
- Continuous filament rayon / polyester spunlace blend for a cloth like feel
- These disposable wipers are recommended for ISO Class 5 and higher clean rooms and come in anti-stat double bagged packaging
- no binders or sulfactants, resulting in low extractables
- Ideal for use in high-tech, biotechnology, pharmaceutical and medical device industries
- ISO 5
Kimtech W5 Critical Task Wipers, Flat Double Bag, Spunlace, 9x9, White, 100/PK, 5 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
Do you require a wiper for a sensitive environment, like clean rooms, medical equipment manufacturing or the biotech industry? Kimtech Pure W5 Dry Wipers could be right for your business. The 50% polyester spunlace / 50% rayon blend gives your workers a cloth-like feel. These Kimtech Pure Wipes have a high water absorbency rate, with excellent absorption efficiency and capacity. They come double-bagged with a case liner and are suitable for ISO Class 5 or higher cleanrooms. These disposable wipers are ideal for use in pharmaceutical, high-tech, biotechnology and medical-device industries that require wiping for critical tasks.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9" x 9" |
Product Details
| Type | ISO Class 5 |
| Number of Sheets | 500 |
| Size Type | 100 Wipes/Pack |
| Material | Rayon/Polyester |
| Package Quantity | 5 Packs/Case |
| Description | W5 Critical Task Wipers |
| Color | White |
| Application | Critical Task |
| Manufacturers Part Number | 6179 |
| Brand | Kimtech |