Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3175192

Global Industrial Minigrip White Block Reclosable Bags w/ Hang Hole, 3"W x 5"L, 4 Mil,Clear,1000/Pk

Product Description
Minigrip® Premium Red Line™ bags feature a single track, heavy-duty zipper that extends the width of the bag and keeps products clean and free from moisture.

Features:
  • Large white block area allows part numbers or other information to be written with pen directly on the bag. No labels needed
  • Pre-punched hang holes in the lip of these bags make them perfect for retail applications
  • Reclosable bags can be reused
  • Sizes listed are the inside usable dimensions of the bag
  • Bags meet FDA and USDA specifications for food contact


PRICE
$80.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
80.95
Buy 3 units - 5 units
76.95Save $4.00 (5%)
Buy 6+ units
74.95Save $6.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3 in
Thickness4 mil

Product Details

MaterialPolyethylene
Package Quantity1,000
DescriptionWhite Block Reclosable Poly Bags with Hang Hole
ColorClear
Manufacturers Part NumberB3175192
ClosureSeal Top
BrandGlobal Industrial
RecyclableYes

Compliance & Certifications

CertificationsFDA, USDA