Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Keurig

Model # :WBB2028669

MPN #: K1550

Keurig K1550 Single-Serve K-Cup Coffee Brewing System, with Brew Over Ice, Black

Product Description
Brew your favorite beverages at the touch of a button with the Keurig® K1500 coffee maker. Ideal for small business, the commercial brewer is fully featured for effortless beverage customization and a STRONG button that increases the strength and bold taste of your coffee's flavor. And with over 30 brands and 150+ K-Cup® pod varieties to choose from, brewing the perfect cup of coffee, tea or hot cocoa has never been easier. The K1500 brewer brings convenience to any business, with quiet brew technology that minimizes noise while in use, and an extra large 96 oz water reservoir that makes refilling and cleaning a snap.

Features:
  • Ideal for small businesses (up to 15 employees).
  • Brew a wide selection of beverages with 150+ Keurig K-Cup® pod varieties from over 30 top brands.
  • STRONG button delivers a bolder, more intense flavor.
  • Quiet brew technology minimizes brewer noise while in use.
  • Programmable auto-off feature saves energy when not in use.
  • Indicator lights clearly display when it is time to add water or descale the brewer.
  • Internal water tank is completely drainable for easy transportation and relocation.
  • High-altitude setting ensures your coffee maker works properly at altitudes.
  • Fully featured for effortless beverage customization, including 4 cup sizes (6, 8, 10, and 12 oz.)


PRICE
$419.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/4 in
Depth16-7/16 in
Height16 in
Weight13.2 lbs

Product Details

TypeK-Cup
ColorBlack
For Use WithK-Cups®
Water Fill TypePour Over
Brewing Capacity6-12 Oz.
Voltage120 V
MaterialMetal,Plastic
DescriptionSingle Cup Commercial Brewing System
Watts1400 W
Manufacturers Part NumberK1550
Power Cord AttachedYes
BrandKeurig

Warranty

Warranty1 Year Limited Manufacturer's

Compliance & Certifications

CertificationsUL