x

Take 15% off your entire order!

Offer applied at checkout

Standard Baso Thermocouple K15DA-36H

Standard Baso Thermocouple K15DA-36H

Item #: WBB475980

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

The K15 Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners. K15DS models are standard thermocouples. K15FS models are snap-in thermocouples that allow for fast, easy assembly. The K15WS model is a wholesale thermocouple that is supplied with additional fittings.

  • BRAND Baso
  • LENGTH INCHES 36
  • CONNECTION SIZE INCHES 11/32-32
  • MAXIMUM HOT JUNCTION TEMPERATURE °F 1500 (816)
  • MILLIVOLT RANGE (mV) 20-28
  • CONNECTIONS Male Nut
  • MINIMUM OPEN CIRCUIT (mV) 15
  • MINIMUM CLOSED CIRCUIT (mV) 8
  • APPLICATION Standing Pilots
  • LISTING, RATING, CERTIFICATION CSA, AGA, CGA
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER K15DA-36H
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Standard Baso Thermocouple K15DA-30H

Item #: B476344

Not Yet Rated

Usually ships in 3 to 6 days

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Baso Thermocouple K15DA-36H

Standard Baso Thermocouple K15DA-36H

Item #: WBB475980

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant