
Product Information
Customer Review
Product Q&A
Accessories
The K16 Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners. K16BA models are standard thermocouples. Does not come with a split sleeve and nut.
- BRAND Baso
- LENGTH INCHES 48
- CONNECTION SIZE INCHES 11/32-32
- MAXIMUM HOT JUNCTION TEMPERATURE °F 1500 (816)
- MILLIVOLT RANGE (mV) 25-35
- CONNECTIONS Male Nut Without Split Sleeve & Nut
- MINIMUM OPEN CIRCUIT (mV) 17
- MINIMUM CLOSED CIRCUIT (mV) 8
- APPLICATION Standing Pilots
- LISTING, RATING, CERTIFICATION CSA, AGA, CGA
- LIMITED WARRANTY YEARS 1
- MANUFACTURER'S PART NUMBER K16BA-48H
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Standard Baso Thermocouple K15DA-30H
Item #: B476344
Not Yet Rated
Usually ships in 3 to 6 days
$17.25

Wholesale Baso Thermocouple K16BA-48H
$22.5
- Product Information
- Customer Review
- Product Q&A
- Accessories