Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3145330

MPN #: 273XBK

Kennedy® K1800 3 Drawer Roller Cabinet With Compartment, 27"W x 18" x 34-15/16"H, Black

Product Description
Kennedy® 3-Drawer K1800 Industrial Roller Cabinet. High security tubular lock. Tubular lock keeps contents secure. Tubular end handle. Concealed storage cavity for storage of bulkier items.
Features:
  • Compatible with Kennedy® 285X chest, 185X side cabinet, DS1 fold away shelf, various Kennedy® Signature Series top chests
  • 5" x 2" rubber casters
  • Swing-down panel conceals bottom compartment
  • Ball-bearing drawer slides hold up to 120 lbs per drawer
  • 350 lb capacity per caster.
  • Made in the USA.

PRICE
$720.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth18 in
Height34-15/16 in
Weight102 lbs
Drawer Steel Gauge20 ga
Gauge18, 20 ga
Caster Size5" x 2" in
Body Steel Gauge18 ga

Product Details

Assembly RequiredYes
Number of Drawers3
MaterialSteel
Number of Shelves0
Manufacturers Part Number273XBK
Drawer Capacity120 lbs
BrandKennedy
TypeRoller Cabinet
ColorBlack
SeriesK1800
StyleBottom
Capacity9330 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionK1800 3 Drawer Roller Cabinet With Compartment
Number of Compartments1
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr