Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3145306

MPN #: 275XBL

Kennedy® K1800 5 Drawer Roller Cabinet With Compartment, 27"W x 18" x 34-15/16"H, Blue

Product Description
Kennedy® 5-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily on 5" roller bearing casters (2 rigid, 2 swivel with brakes). Blue finish. 27" wide. Compatible with Kennedy® 285X chest, 185X side cabinet, DS1 fold away shelf, various Kennedy® Signature Series top chests
Features:
  • Swing down panel conceals & secures storage compartment of bulkier items
  • High security tubular lock; Ball-bearing drawer slides hold up to 120 lbs
  • 350 lb capacity per caster
  • Made in the USA


PRICE
$829.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth18 in
Height34-15/16 in
Weight115 lbs
Drawer Steel Gauge20 ga
Gauge18, 20 ga
Caster Size5" x 2" in
Body Steel Gauge18 ga

Product Details

Assembly RequiredYes
Number of Drawers5
MaterialSteel
Number of Shelves0
Manufacturers Part Number275XBL
Drawer Capacity120 lbs
BrandKennedy
TypeRoller Cabinet
ColorBlue
SeriesK1800
StyleBottom
Capacity9045 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionK1800 5 Drawer Roller Cabinet With Compartment
Number of Compartments1
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr