Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3145399

MPN #: 185XBL

Kennedy® K1800 5 Drawer Hang-On Side Cabinet, 13-5/8"W x 18" x 29-1/16"H, Blue

Product Description
Kennedy® 18" 5-Drawer Hang-On Cabinet is made from steel with powder coat finish for lasting durability. Five drawers include aluminum drawer pulls and snap-in ball-bearing drawer slides for smooth operation. Automatic locking system keeps drawers securely closed. Top surface includes raised edges on three sides to retain contents. Tool cabinet easily attaches to roller cabinet for increased storage. Overall size is 13-5/8"Wx18"Dx29"H. Color finish is Blue. Compatible with Kennedy® roller cabinets 273X, 275X, 277X, 310X
Features:
  • High security tubular lock
  • Ball-bearing drawer slides hold up to 120 lbs
  • Mounts on either side of roller cabinet
  • Made in the USA


PRICE
$840.01

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-5/8 in
Depth18 in
Height29-1/16 in
Weight72 lbs
Drawer Steel Gauge20 ga
Gauge18, 20 ga
Body Steel Gauge18 ga

Product Details

Assembly RequiredYes
Number of Drawers5
MaterialSteel
Number of Shelves0
Manufacturers Part Number185XBL
Drawer Capacity120 lbs
BrandKennedy
TypeSide Cabinet
ColorBlue
SeriesK1800
StyleSide Mount
Capacity3468 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionK1800 5 Drawer Hang-On Side Cabinet
Number of Compartments0
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr