- Compatible with Kennedy 295MP roller cabinets
- 4-Drawer Maintenance Pro™ Chest
- Comes equipped with black drawer pulls, rubber top mat, and drawer liners
- High Security Tubular Locking System
- Ball-bearing drawer slides hold up to 120 lbs
- Fits 29" Maintenance Pro™ Roller Cabinet
- Equipped with Black Pulls, plate & bale side carry handles, top mat, and drawer liners
- Made in the USA
Kennedy® Maintenance Pro 4 Drawer Chest, 29"W x 20" x 16-1/2"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$765.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 20 in |
| Height | 16-1/2 in |
| Weight | 87 lbs |
| Drawer Steel Gauge | 20 ga |
| Gauge | 18, 20 ga |
| Body Steel Gauge | 18 ga |
Product Details
| Assembly Required | No |
| Number of Drawers | 4 |
| Material | Steel |
| Number of Shelves | 0 |
| Manufacturers Part Number | 2904MPR |
| Drawer Capacity | 120 lbs |
| Brand | Kennedy |
| Type | Chest |
| Color | Red |
| Series | Maintenance Pro |
| Style | Top |
| Capacity | 4682 in³ |
| Slide Type | Ball Bearing |
| Finish | Powdercoat Paint |
| Package Quantity | 1 |
| Description | Maintenance Pro 4 Drawer Chest |
| Number of Compartments | 0 |
| Locking System | Tubular Lock & Key |
Warranty
| Warranty | Limited Lifetime yr |