Ken Forging K2023-4-1/2-ZN - Carbon Eyebolt - Shoulder Pattern - 3/8-16 - 4-1/2" Shank
Drop Forged Carbon Steel. ASTM A489. Fully Threaded: UNC-2A.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
Ken Forging K2023-4-1/2-ZN - Carbon Eyebolt - 3/8-16 - 4-1/2" Shank - Zinc Plated - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 3/8-16 |
| Eye Outside Dimension | 1-21/32" |
| Shank Length | 4-1/2 in |
| Eye Inside Dimension | 1" |
Product Details
| Country of Origin | Made in USA |
| Manufacturers Part Number | K2023-4-1/2-ZN |
| Pattern | Shoulder |
| Brand | Ken Forging |