Ken Forging K2030-UNF - Carbon Eyebolt - Shoulder Pattern - 1-12 - 2-1/2" Shank - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Drop Forged Carbon Steel, Self-Colored. ASTM A489. Fully Threaded: UNF-2A.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 1-12 |
| Eye Outside Dimension | 3-9/16" |
| Shank Length | 2-1/2 in |
| Eye Inside Dimension | 1-13/16" |
Product Details
| Country of Origin | Made in USA |
| Manufacturers Part Number | K2030-UNF |
| Pattern | Shoulder |
| Brand | Ken Forging |