Ken Forging K2025-2 1/2-SS - 304 Stainless Eyebolt - 1/2-13 - 2-1/2" Shank - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging K2025-2 1/2-SS - 304 Stainless Eyebolt - Shoulder Pattern - 1/2-13 - 2-1/2" Shank
Drop Forged Stainless Steel, Passivated & Electropolished. ASTM A193-B8. Fully Threaded: UNC-2A.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
Drop Forged Stainless Steel, Passivated & Electropolished. ASTM A193-B8. Fully Threaded: UNC-2A.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 1/2-13 |
| Eye Outside Dimension | 2-1/16" |
| Shank Length | 2-1/2 in |
| Eye Inside Dimension | 1-3/16" |
Product Details
| Country of Origin | Made in USA |
| Manufacturers Part Number | K2025-2 1/2-SS |
| Pattern | Shoulder |
| Brand | Ken Forging |