Nut Eyebolt - 5/8-11 x 12"L - 1-3/8" I.D. - 2-1/2" O.D. - Shoulder Pattern - 304 Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Drop forged 304 Stainless Steel, Passivated & Electropolished
Each threaded eyebolt includes one 304 stainless steel hex nut assembled
Shank Dia. & Thread +.090/-.030
Shank Length +.060/-0
Eye I.D. +.090/-.030
Eye O.D. +.090/-.030
Thread Length +.060/-0
Each threaded eyebolt includes one 304 stainless steel hex nut assembled
Shank Dia. & Thread +.090/-.030
Shank Length +.060/-0
Eye I.D. +.090/-.030
Eye O.D. +.090/-.030
Thread Length +.060/-0
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 5/8-11 |
| Thread Length | 4 in |
| Rated Weight Capacity | 3500 lbs |
| Eye Outside Dimension | 2-1/2" |
| Unit of Measurement | Inch (Imperial) |
| Shank Length | 12 in |
| Eye Inside Dimension | 1-3/8" |
Product Details
| Pattern | Shoulder |
| Country of Origin | Made in USA |
| Finish | Passivated & Electropolished |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | N2027-SS-12 |
| Brand | Ken Forging |