Pleated Polypropylene Bouffant Cap, 100% Latex Free, Red, 24", 100/Bag, 10 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
Pleated Bouffant Cap, light weight, breathable fabric that provides protection against dry particles, dirt and grime. This is perfect for a cleanroom environment since it is double stitched and produced from an automated manufacturing system, so there is no human contact. - 100% LATEX FREE - DOUBLE STITCHED
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24" |
Product Details
| Type | Bouffant Cap |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Pleated Bouffant Cap |
| Color | Red |
| Manufacturers Part Number | 111NWI-10-24-RED |
| Seam Type | Double Stitched |
| Brand | Keystone |
Compliance & Certifications
| Certifications | Latex Free - Control Environment Approved |