Regency Kahlo 36" Square Multipurpose Breakroom Tapered Leg Table, Mahogany/ Black
Write a Review
|
Questions & Answers (0)
Product Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and include adjustable leveling glides on the bottom of each leg to ensure a level and steady table. This 36-inch Square Multipurpose Breakroom table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine Mahogany laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Black |
| Top Color Family | Mahogany |
| Casters | No |
| Foldable | No |
| Description | Kahlo 36" Square Multipurpose Breakroom Tapered Leg Table |
| Package Quantity | 1 |
| Frame Material | Metal |
| Leg Type | 4 Legged |
| Manufacturers Part Number | TPL3636MHBK |
| Shape | Square |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |