KAN Series Helical Bevel Speed Reducer B5 Output Flg Kit; Size 77 B5 Output Flg Kit; Hardw. Incl
Write a Review
|
Questions & Answers (0)
Product Description
B5 Style Output Mounting Flange used with KAN Box Size 77 Helical Bevel Speed Reducer
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 77 |
Product Details
| Frame | KAN77 |
| Manufacturers Part Number | KAN77-OPF-B5 |
| Material | Cast Iron |
| Flange Type | B5 |
| Brand | Worldwide Electric Corporation |