KAN Series Helical Bevel Speed Reducer B5 Output Shaft Kit; Size 37 B5 Output Shaft Kit;
Write a Review
|
Questions & Answers (0)
Product Description
Single Ouput Shaft Kit used with KAN Box Size 37 Helical Bevel Speed Reducer. Overall Length 7.559", 1.96" Useable Length, 1" Diameter; Hardware Included. Must be used in conjunction with B5 output flange kit KAN37-OPF-B5. If just a single output shaft is desired (no flange), please use the KHN37-OPS-S kit.
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.559 in |
| Box Size | 37 |
| Shaft Diameter | 1" |
| Useable Shaft Length | 1.96" |
Product Details
| Manufacturers Part Number | KAN37-OPS-S-B5 |
| Brand | Worldwide Electric Corporation |