Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2374907

MPN #: KAN97-TA

Worldwide Electric KAN Series Helical Bevel Speed Reducer Torq Arm Kit with Hardware; Size 97

Product Description
Torque Arm Mounting Kit used with KAN Box Size 97 Helical Bevel Speed Reducer

PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size97

Product Details

Manufacturers Part NumberKAN97-TA
DescriptionHelical Bevel Speed Reducer Torque Arm Kit
BrandWorldwide Electric Corporation