Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kapton

Model # :WBB3204012

MPN #: T964293

Kapton® Polyimide Masking Discs, 3/4" Dia., 1 Mil, Amber, 500 Discs/Roll

Product Description
Made from polyimide film with a silicone adhesive.

Features:
  • Recommended for masking small areas on circuit boards
  • Discs are on a liner which is wound on a 3" core
  • Silicone adhesive will not leave any residue
  • Withstands temperatures of up to 500° F
  • Applications include: Masking circuit boards during wave soldering, powder coating, and automotive and transformer manufacturing
  • 1 Roll per case


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 yd
Thickness1 mil

Product Details

TypePolyimide Masking Discs
MaterialPolyimide
Package Quantity500
DescriptionMasking Discs
ColorYellow
Manufacturers Part NumberT964293
BrandKapton