Karcher HD 3.5/2000 Ea 9.801-796.0. Designed for versatility - Karcher's HD carts are corrosion-resistant aluminum pressure washers that easily convert from a cart to a skid for maximum cleaning versatility and durability. These reliable electric powered pressure washers have a low profile handle and compact footprint, making them easy to maneuver, and they offer a bypass loop for additional pump protection - 7-year pump warranty and flat-free tires. Accessories included: 8.750-247.0 - Gun, M407, 8.925-129.0 - Hose, 3/8" X 50', R1, 4000 PSI, SW X SO, 8.783-040.0 - Lance, 44", zinc-plated, handle and coupler, 9.802-216.0 Chemical injector, 8.712-398.0 Nozzle, QCEM-6540 Brass (Chem), 8.712-337.0 Nozzle, red, 035, 8.712-338.0 - Nozzle, yellow, 035, 8.712-339.0 - Nozzle, green, 035, 8.712-340.0 Nozzle, white, 035.
Karcher 9.801-796.0 2000PSI 22AMPS 230Volts 3.5GPM Electric Pressure Washer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,745.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 181 lbs |
| Cord Length | 33 ft |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Horsepower | 5 HP |
| Color | Black |
| Amperage | 230 A |
| Wheel Type | Pneumatic flat-free |
| Max PSI | 2000 psi |
| Start Type | Electric |
| Water Type | Cold |
| Max Gallons per Minute | 3.5 gal/min |
| Electric Start | Yes |
| Voltage | 120 V |
| Mobile or Stationary | Mobile |
| Phase | 1 |
| Manufacturers Part Number | 9.801-796.0 |
| Pump Type | Tri-plex |
| Engine/Motor Type | Electric |
| Engine Series | Electric |
| Brand | Karcher |
Compliance & Certifications
| CARB Compliant | No |