Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Peavey

Model # :WBB2143390

MPN #: T-000-036-B660

Peavey Katahdin Pickeroon With Brush Cutter T-000-036-B660 Hardwood Handle 36"

Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".

PRICE
$129.95

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Weight4 lbs
Handle Length29 in
Hook Length7 in

Product Details

Assembly RequiredNo
StyleKatahdin Head With Brush Cutter
Handle MaterialHardwood
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberT-000-036-B660
BrandPeavey