Karp Inc. KATR Recessed Fire Resistant Ceiling Door - Lock, 12"Wx12"H, KATR1212L
Write a Review
|
Questions & Answers (0)
Product Description
The KATR is designed to provide access in a suspended drywall ceiling that is part of a fire rated floor-ceiling assembly. The combination of steel and double thickness of drywall maintains the fire resistive qualities of the floor-ceiling assembly.
PRICE
$129.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 14 in |
| Door Height | 12 in |
| Wall/Ceiling Opening | 10-1/2 X 10-1/2 in |
| Door Width | 12 in |
| Overall Frame Width | 14 in |
Product Details
| Lock Type | Lock |
| Material | Steel |
| Description | Recessed Fire Resistant Ceiling Door - Lock Prime |
| Number of Latches | 1 |
| Manufacturers Part Number | KATR1212L |
| Brand | Karp. |