Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babcock-Davis

Model # :WBB2239628

MPN #: BNTL0808

Babcock Davis BNTL0808 8" x 8", Access Door, Exposed Flange, Key Operated Lock

Product Description
Babcock Davis BNTL0808 8" x 8", Exposed Flange, Key Operated Lock

The BNTL is a general purpose non-rated access door for wall and ceiling applications. The BNTL comes with a 1" exposed face flange and can be installed in most material substrates. Standard latching is screwdriver cam latch.

PRICE
$46.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Overall Frame Height10 in
Door Width8 in
Door Height8 in
Wall/Ceiling Opening08x08 in
Overall Frame Width10 in

Product Details

TypeNon-Rated
ColorWhite
Number of Latches1
Number of Doors1
MaterialSteel
Latch TypeKey Operated Lock
DescriptionArchitectural Access Door
Manufacturers Part NumberBNTL0808
BrandBabcock-Davis