The KATR is designed to provide access in a suspended drywall ceiling that is part of a fire rated floor-ceiling assembly. The combination of steel and double thickness of drywall maintains the fire resistive qualities of the floor-ceiling assembly.
Karp Inc. KATR Recessed Fire Resistant Ceiling Door - Stud, 24"Wx24"H, KATR2424S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 26 in |
| Door Height | 24 in |
| Wall/Ceiling Opening | 22-1/2 X 22-1/2 in |
| Door Width | 24 in |
| Overall Frame Width | 26 in |
Product Details
| Lock Type | Stud Latch |
| Material | Steel |
| Description | Recessed Fire Resistant Ceiling Door - Stud Prime |
| Number of Latches | 2 |
| Manufacturers Part Number | KATR2424S |
| Brand | Karp. |