Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2391388

MPN #: AJC-PS-ATZ10S-527959

AJC® Kawasaki EX650 Ninja 650 ABS KRT Edition 650CC Replacement Battery 2017-2018

Product Description
This is an AJC® Replacement for a Kawasaki EX650 Ninja 650 ABS KRT Edition Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 190, Polarity: +/-, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTZ10S APTZ10S-BS CTZ10S CTZ10S-BS GTZ10S GTZ10S-BS M7210A PTZ10S PTZ10S-BS 10SBS TZ10S STZ10S YTZ10S YTZ10S Plus many other powersports battery models
PRICE
$46.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in
Weight0.8 lbs

Product Details

TypeSealed Lead Acid - AGM
Amperage8.6 A
For Use WithKawasaki EX650 Ninja 650 ABS KRT Edition 650CC 2017-2018
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATZ10S-527959
Compatible Part/Model NumberKAWASAKI-EX650 NINJA 650 ABS KRT EDITION
BrandAJC Battery

Warranty

Warranty1 yr