Hallowell KCR15 Steel Locker Accessory, Coat Rod Assembly 15"
|
Questions & Answers (0)
Product Description
Optional coat rod for single tier Hallowell lockers. The coat rod provides a wrinkle free storage for clothes when use together with a coat hanger
Made In USA
Made In USA
PRICE
$10.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Weight | 1 lbs |
Product Details
| Type | Coat Rod |
| Material | Steel |
| Construction Type | Unassembled |
| Color | Gray |
| Manufacturers Part Number | KCR15 |
| Accessory Type | Coat Rod |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |