Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252494

MPN #: KCSB18ME

Hallowell® Closed Side Base, 1/8"W x 18"D x 6"H, Black

Product Description
Use Hallowell Locker accessories to compliment and complete your locker room

Features:
  • 16 Gauge
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$12.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/8 in
Depth18 in
Height6 in

Product Details

MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberKCSB18ME
BrandHallowell

Warranty

Warranty2 yr