Cafeteria & Restaurant Tables
Most Relevant
Cafeteria and restaurant tables provide convenient, comfortable dining surfaces for employees and patrons in commercial and industrial spaces. Ideal for employee breakrooms, cafeterias, and restaurants, these dining tables offer a sturdy surface for meals. Commercial cafeteria tables with built-in stools provide convenient seating for diners, while bar-height tables are useful for hotels, bars, and other social settings.
Filters
Top Material
Top Color Family
Length
Width
Height
Type
Rectangle Breakroom & Restaurant Dining Tables

Interion® Lunchroom & Restaurant Tables are perfect for any break area, offering a place to eat and relax. Breakroom tables include a 1" thick MDF laminate top, T-mold edge banding keeps food and bacteria out, and plastic floor glides provide stability and easy leveling. Lunch tables are easy assembly with predrilled top holes.
| Compare | Image | Top Material | Top Color Family | Frame Color Family | Length | Width | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | Laminate | Black | 72 in | 36 in | 29 in | Interion by Global Industrial | Ships Same Day WB695846CL | $499.95 | |||
![]() | Laminate | Black | 72 in | 30 in | 29 in | Interion by Global Industrial | Ships Same Day WB695671BK | $425.95 | |||
![]() | Laminate | Black | 60 in | 30 in | 29 in | Interion by Global Industrial | Ships Same Day WB695670MH | $435.95 | |||
![]() | Laminate | Black | 48 in | 30 in | 29 in | Interion by Global Industrial | Ships Same Day WB695849BK | $435.95 | |||
![]() | Laminate | Black | 72 in | 36 in | 30 in | KFI Studios | WBB3200345 | $909.00 | |||
![]() | Laminate | Silver | 72 in | 36 in | 30 in | KFI Studios | WBB3200342 | $959.00 | |||
![]() | Laminate | Gray Nebula | Black | 72 in | 30 in | 29 in | Cortech USA | WBB3182108 | $2,049.00 | ||
![]() | Laminate | Black | 72 in | 36 in | 29 in | KFI Seating | WBB2000889 | $575.00 | |||
![]() | Laminate | Black | 72 in | 30 in | 29 in | KFI Seating | WBB2000883 | $689.00 |
Square Breakroom & Restaurant Dining Tables

Crafted with durability and performance in mind, this square dining table features a cast iron base and a thick high-pressure laminate top resistant to spills, stains, water and abrasions. The square shape of our breakroom table allows for easy placement in any room, making them a versatile option for any commercial or industrial space.
Showing 1-10 of 21 results
Round Breakroom & Restaurant Dining Tables

Designed with both style and durability in mind, these round dining tables are built to withstand the daily wear and tear of any commercial or industrial space. Crafted with a sturdy steel base and a smooth laminate table top, these round breakroom tables are not only strong and reliable but also easy to clean and maintain.
Showing 1-10 of 93 results
Cafeteria Tables with Stools

Our cafeteria tables with stools are built on a solid 14-gauge steel frame, with tabletops that are protected with a high pressure laminate coating and a phenolic backer sheet making them power washable. These cafeteria tables with stools are available in a range of sizes and styles, making them a practical and comfortable option for any space.
Showing 1-10 of 25 results
Cafeteria Tables with Bench Seating

These cafeteria bench tables are designed with durability and convenience in mind, ensuring that they can withstand frequent use. With their "tamper-free" hardware, and easy maintenance, these tables are sure to provide years of reliable use. These practical cafeteria bench tables are available in a variety of sizes and colors to match your industrial or commercial space.
Showing 1-10 of 16 results
Swivel Seat Cafeteria & Restaurant Tables

Constructed with an industrial grade 11-gauge framing system and 13-gauge steel frame seats, this table is designed to withstand daily use and will last for years to come. The swivel function also adds an extra level of versatility, allowing for easy movement and adjustments. This swivel seat table is ideal size for small to medium-sized groups to comfortably gather and collaborate.
Standing Height Breakroom & Bar Tables with Power

Be more productive during your workday with the Standing Height Table. With a benchtop crafted from high-pressure plastic and a durable steel frame, rest assured this standing height table will last for years. This table also offers built-in electrical outlets to make your workspace more functional.
Folding Cafeteria Tables

Crafted from premium materials, our Folding Cafeteria Tables are built to withstand the rigors of daily use. The tabletops are constructed from heavy-duty, high-pressure laminate that resists scratches and stains. Our cafeteria table has the ability to fold up quickly and easily for compact storage. This table comes in a range of sizes and colors, so you can choose the perfect fit for your space.
Showing 1-10 of 14 results
Bar Height Breakroom & Restaurant Tables

Breakroom & Restaurant Tables at bar-height are perfect for hotels, bars, cafes, and corporate breakrooms. Designed at bar-height for a more casual, social-dining setting, these restaurant tables feature strong, reliable construction with lightweight designs, and come in a variety of shapes. Tables feature a thick tabletop and durable metal base.
Showing 1-10 of 112 results
Counter Height Breakroom & Restaurant Tables

Constructed with high-quality materials, this counter height tables feature a steel frame base and laminate tabletop ensuring stability and durability even in the busiest of environments. The counter height design allows for easy access, making it an ideal option for commercial or industrial spaces.
Showing 1-10 of 25 results
Adjustable Height Breakroom & Restaurant Tables

Designed with durability and ease of use in mind, these versatile tables are designed to provide maximum flexibility in any commercial environment. The heavy-duty frame ensures stability, while the adjustable feature allows for seamless transitions to your preferred height. With easy assembly, and easy maintenance, these adjustable height breakroom tables are the perfect solution to transform your space.
Correctional Tables

Constructed from high-quality plastic materials, our Correctional Tables are built to withstand the demands of daily use in correctional facilities. These tables feature a smooth stain resistant exterior to ensure surfaces are easy to clean and sanitize. These correctional tables are the ideal choice for facilities looking for a durable, safe, and practical solution for their table needs.
Showing 1-10 of 19 results




















