UltraSite® Keegans Kastle In-Ground Kit, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Fall Height | 5 ft |
Product Details
| Manufacturers Part Number | 33-12-0172 |
| Type | Play System Accessory |
| Color | Silver |
| Brand | UltraSite |
Related Products
Children delight in the sound and vibration of our musical Mushrooms! The whimsical cap makes a resounding gong when struck. Our Mushroom Ensemble makes a wonderful statement in any outdoor environment and when all 3 of them are played at the same time, the sound can be quite mesmerizing. Specifications: Style: Bell Tonal Quality: Gong/Sustaining Notes: 1 Note Per Mushroom Note Material: Anodized Aluminum Resonated: No Key/Scale: N/A Range: Bass Mallet: 1 Black (50 Durometer) per Mushroom Dimensions: Medium: 24-3/8"L x 24"W x 28-1/8"H
Discovery Centers offers maximum play value and a variety of developmental and educational activities that encourage children to learn, grow, and lead healthy lifestyles. Discovery Centers is affordable, easy to install and are commercially compliant. Each playground comes with an industry exclusive TouchMath Learning Panel, which is an award-winning multisensory math curriculum to bring learning outdoors. This 1 deck playground can hold between 5-10 children and offers 7 play events above and below deck. The playground comes with an anchor bolt mounting option for resilient surfacing and ...
As a park ornament, or as an engaging piece of interactive urban art, the Pagoda Bells will keep users coming back time and time again. The calming sound that comes from the instrument's vertical array of bells brings ringing tranquility to any outdoor setting. Specifications: Style: Bells Tonal Quality: Bright/Sustain Notes: 8 Notes Note Material: Stainless Steel Resonated: No Key/Scale: N/A Range: Alto/ Soprano Mallet: 2 Black (80 Durometer) Dimensions: Ø12-1/4" x 66"H *Finished Height varies based on mounting, post style, and desired age group.
The Tuned Drums feature a distinctive Afro-Cuban influence similar to Congo Drums. This set of five drums can be played by hand, creating deep resonating beats that inspire movement and dance. Features: Style: Drums Tonal Quality: Percussive Notes: 5 distinct tones Cap Material: Synthetic Resonated: Yes Key/Scale: N/A Range: Low to High
Designed to accommodate a larger class, the Discovery Center Seedling with roof boasts 2-decks, clock panel, shapes and objects panel, window panel, gear panel, bongo drums, rain wheel, 1-2-3 step and a slide. There are plenty of activities for the youngest 6-month old to the busiest 23-month old. The window panel allows children to peek at their friends below while the rain wheel and gear panel offer learning opportunities about cause and effect as they realize the noise they can make with a simple spin.