UltraPlay® Discovery Hilltop Deck Play Structure w/ Anchor Bolt
Write a Review
|
Questions & Answers (0)
Product Description
Discovery Centers offers maximum play value and a variety of developmental and educational activities that encourage children to learn, grow, and lead healthy lifestyles. Discovery Centers is affordable, easy to install and are commercially compliant. Each playground comes with an industry exclusive TouchMath Learning Panel, which is an award-winning multisensory math curriculum to bring learning outdoors. This 1 deck playground can hold between 5-10 children and offers 7 play events above and below deck. The playground comes with an anchor bolt mounting option for resilient surfacing and does not require professional installation.
PRICE
$4,709.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 ft |
| Width | 110 ft |
| Height | 80 ft |
| Weight | 517 lbs |
| Safety Zone Width | 264 ft |
| Safety Zone Length | 264 ft |
Product Details
| Assembly Required | Yes |
| Type | Play Systems |
| Color | Red/Yellow/Blue/Green Combination |
| Recommended Age | 2 to 5 |
| Capacity | 10 Children |
| Description | 1 Deck Play Structure |
| Manufacturers Part Number | DC-1SM/02-08-0201 |
| Brand | UltraPlay |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IPEMA |