Ken Forging TB101-4-S - Turnbuckle Assembly - Stub & Stub - 1/4-20 x 10-1/2" - Carbon - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging TB101-S - Turnbuckle Assembly - Stub & Stub - 1/4-20 x 10-1/2" - Carbon
Carbon Steel, Self-Colored
Carbon Steel, Self-Colored
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 4-1/2 in |
| Overall Length (Closed) | 10-1/2 in |
| Body Length | 4 in |
| Stub Length | 5-1/4" |
| Diameter & Thread Size | 1/4 - 20 |
| Min Thread Length | 2-3/4 in |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Nut End | 7/16 |
| Manufacturers Part Number | TB101-4-S |
| Rated Capacity | 500 lbs |
| Brand | Ken Forging |