Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ken Forging

Model # :WBB1979986

MPN #: TB103-J-E

Ken Forging TB103-J-E - Turnbuckle Assembly - Jaw & Eye - 3/8-16 x 11-7/8" - Carbon - Made In USA

Product Description
Drop Forged Carbon Steel, Self-Colored

PRICE
$46.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Take Up6 in
Overall Length (Closed)11-7/8 in
Diameter & Thread Size3/8 - 16

Product Details

TypeCarbon
Country of OriginMade in USA
Manufacturers Part NumberTB103-J-E
Rated Capacity1040 lbs
BrandKen Forging