Ken Forging TBE-03-LH - Turnbuckle Eye - 3/8 - 16 x 4-1/8" - Carbon - Left Hand - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging - TBE-03-LH - Turnbuckle Eye - 3/8 - 16 x 4-1/8" - Carbon - Left Hand
Drop Forged Carbon Steel, Self-Colored
Threaded: UNC-2A
Drop Forged Carbon Steel, Self-Colored
Threaded: UNC-2A
PRICE
$11.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Eye Inner Diameter | 51/64 |
| Eye Outer Diameter | 1-17/32 |
| Diameter & Thread Size | 3/8 - 16 |
| Shank Length | 4-1/8 in |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Hand | Left |
| Manufacturers Part Number | TBE-03-LH |
| Rated Capacity | 1040 lbs |
| Brand | Ken Forging |