Ken Forging TB102-HDG - Turnbuckle Body - Galvanized - 5/16 - 18 Dia. x 5-1/2" L - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging TB102-HDG - Turnbuckle Body - Galvanized - 5/16 - 18 Dia. x 5-1/2" L
Drop Forged Carbon Steel.
ASTM F1145, Type 1, Grade 1, Class B
Tapped Oversized UNC-2B: 5/16 - 7/8 +.021 Thous. / 1 - 2-1/2 + .031 Thous.
Drop Forged Carbon Steel.
ASTM F1145, Type 1, Grade 1, Class B
Tapped Oversized UNC-2B: 5/16 - 7/8 +.021 Thous. / 1 - 2-1/2 + .031 Thous.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 4-1/2 in |
| Body Length | 5-1/2 in |
| Diameter & Thread Size | 5/16 - 18 |
Product Details
| Type | Galvanized |
| Country of Origin | Made in USA |
| Nut End | 7/16 |
| Manufacturers Part Number | TB102-HDG |
| Rated Capacity | 800 lbs |
| Brand | Ken Forging |