Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kendall Howard

Model # :WBB655786

MPN #: 5200-3-501-00

Kendall Howard™ Performance LCD Monitor Mount

Product Description
The Performance 3 Axis Monitor Mount secures to Kendall Howard Performance and Performance Plus accessory bars and allows the mounting of monitors with a 75mm and 100mm VESA pattern. Its detachable mounting plate transforms a cumbersome job into a quick and easy monitor installation. Designed with three adjustable axis points, this unique and solid monitor mount is a valuable asset in any Performance Plus, Performance 100, and 200 workstations.

  • 3 axis pivot points
  • Detachable monitor VESA mounting plate
  • 75mm and 100mm VESA compliant mounting pattern
  • 17.5 lb. maximum load capacity
  • TAA Compliant
  • Made in the USA
  • Limited Lifetime Warranty

3 Adjustable Axis Points
Kendall Howard's monitor mount is adjustable at three axis points, X (±35°), Y (±15°), and Z (±360°) allowing you to create an optimal viewing angle.

Install With Ease
The Performance 3 Axis Monitor Mount design includes a detachable mounting plate. It allows you to secure it to a monitor with a 75mm or 100mm VESA pattern and attach the monitor and plate back onto the mounting base for a quick and effortless install.

PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-23/64 in
Depth4-51/64 in
Height4-23/64 in
Weight Capacity40 lbs
Weight2 lbs

Product Details

MaterialPowder Coated Steel
Package Quantity1
DescriptionPerformance LCD Monitor Mount
ColorBlack
Manufacturers Part Number5200-3-501-00
BrandKendall Howard

Warranty

WarrantyLifetime Limited