Features:
- Includes three 115V/115 CFM Fans
- Includes a 3-tail power cord
- Impedance protected
- 19" EIA compliant
- RoHS compliant
- 1-Year Limited Warranty
- Bearing System: Sleeve
- Voltage: 115 VAC
- Rated Speed: 3100 RPM
- Airflow: 115 CFM
- Noise Level: 49dBA
- Operating Temperature: 14° F (-10° C) to 158° F (70° C)
- Power Cord Length: 6ft (72 in)
- Plug Type: NEMA 1-15 (type A)