Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB211726

MPN #: 315XR

Kennedy® K1800 15 Drawer Roller Cabinet, 39-3/8"W x 18" x 39"H, Red

Product Description
Keyed-alike tubular locks keep contents secure, 5 x 2 Rubber casters, Tubular end handle, Two, full-height drawer banks for maximum tool storage, Made in the USA. Compatible with Kennedy® 285X chest, DS1 fold away shelf, various Kennedy® Signature Series top chests; High security tubular lock; Ball-bearing drawer slides hold up to 120 lbs; 350 lb capacity per caster.
Features:
  • 39" 15-Drawer K1800 Industrial Roller Cabinet
  • Two keyed alike tubular locks
  • Ball-bearing drawer slides hold up to 120 lbs per drawer
  • 5 x 2" sintered bearing casters
  • Full-width drawer pulls
  • Tubular side handle

PRICE
$2,119.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-3/8 in
Depth18 in
Height39 in
Weight230 lbs
Drawer Steel Gauge20 ga
Caster Size5" x 2" in
Body Steel Gauge18 ga

Product Details

Assembly RequiredYes
Number of Drawers15
MaterialSteel
Number of Shelves0
Manufacturers Part Number315XR
Drawer Capacity120 lbs
BrandKennedy
TypeRoller Cabinet
ColorRed
SeriesK1800
StyleBottom
Capacity13381 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionK1800 15 Drawer Roller Cabinet
Number of Compartments0
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr